Pfister P1436000 "Pfirst" 4'' Centerset Bathroom Sink Faucet
| Item: | P1436000 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $37.21
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 1-7/16" |
| Spout Reach | 3-3/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Maximum Deck Thickness | 1" |
| Construction | Zinc |
| Valve Type | Washerless |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | No |
| Height | 2-15/16" |
| Width | 6-1/16" |
| Includes | Pop-Up Drain and Assembly, Metal Knob Handles |
| Product Specifications |
| Warranty |


