Pfister P1364000 Two Handle Kitchen Faucet
| Item: | P1364000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $67.50
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Overall Height | 10-3/4" |
| Construction | Metal |
| Spout Height | 9-11/16" |
| Spout Reach | 7-1/16" |
| Swivel Spout | Yes |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Lever |
| Features | • Porcelain Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


