Pfister P1361000 "Pfirst Series" Two Handle Kitchen Faucet
| Item: | P1361000 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $60.58
Details and Dimensions
| Faucet Hole Configuration | 8'' Centerset |
| Height | 10-3/4" |
| Width | 17-1/4" |
| Construction | Zinc |
| ADA Compliant | Yes |
| Spout Height | 9-11/16" |
| Spout Reach | 7-1/16" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 180 |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1" |
| Includes | Porcelain Lever Handles |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Weight | 4 lbs |
| Low Lead Compliant | No |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Connection Size | 1/2'' - 14 NPSM |
| Drain Included | No |
| Faucet Centers | 8'' Center |
| Installation Hardware Included | Yes |
| Warranty |


