Pfister P1351100 "Pfirst Series" Two Handle Kitchen Faucet
| Item: | P1351100 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $34.62
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Height | 6-3/16" |
| Width | 10-1/4" |
| Construction | Zinc |
| ADA Compliant | No |
| Spout Height | 5" |
| Spout Reach | 7-9/16" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 180 |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1" |
| Includes | Acrylic Knob Handles |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Washerless |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Knob |
| Weight | 3 lbs |
| Low Lead Compliant | No |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Connection Size | 1/2'' - 14 NPSM |
| Warranty |


