Pfister P1343444 "Pfirst" Single Handle Kitchen Faucet
| Item: | P1343444 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $47.59
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Height | 6-1/2" |
| Width | 10-1/16" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 4-3/4" |
| Spout Reach | 8-1/8" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 180 |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1-3/8" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Soap Dispenser Included | No |
| Features | • White Side Spray Mounted on Deckplate |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Warranty |


