X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P016300C "Hand Shower" Hand Held Shower

Item: P016300C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $199.00

Price: $167.16 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Multi Function
Construction Brass Bar
Hose Included Yes
Hose Length 60"
Slidebar Included Yes
Slidebar Length 28"
Configuration Slide Bar Mount
Number Of Spray Head Functions 3
Wall Bracket Included Yes
Back Flow Protection Yes
ADA Compliant Yes