Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Pfister
>
P015BD0C
Pfister P015BD0C "Single Function" Body Spray Shower Accessory
| Item: | P015BD0C |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $92.40 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Length | 4-1/16" |
| Spray Face Diameter | 2-9/13" |
| Features | • Integrated Ceramic Disc Diverter with Volume Control |
| Product Specifications |
| Warranty |


