Pfister PF048PDCC "Pasadena" 4'' Centerset Bathroom Sink Faucet
| Item: | PF048PDCC |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $91.56 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 3-3/4" |
| Spout Reach | 4-7/8" |
| Overall Height | 5-1/2" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1-1/2" |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


