X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister P0781BC/P0731XA "Savannah" Two Handle Shower Faucet

Item: P0781BC/P0731XA
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included Yes
Rough In Valve Type Ceramic Disc
Shower Head Width 4-1/2"
Shower Head Type Multi Function
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced No
Construction Brass
Shown With Metal Lever Handles
ADA Compliant Yes