Pfister PT46M0BK "Marielle" 4'' Minispread Bathroom Sink Faucet

Item: PT46M0BK
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $277.20 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 4-7/8"
Spout Reach 5-1/8"
Overall Height 7-9/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1-1/2"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Metal Lever Handles
Low Lead Compliant No
ADA Compliant Yes
Eco-Friendly Water Efficient
Includes Pop-up Drain