X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV08VQL6 Bathroom Fan with Light

Item: PANFV08VQL6
Finish: White
Online Availability: Available for immediate shipment

List Price: $334.00

Price: $250.50



Details and Dimensions

Duct Size 4"
Sones 0.2
Heater Included No
CFM 80 CFM
Voltage 120V
Bulb Type CFL
Number of Bulbs 2
Max. Wattage Per Bulb 21 W
Total Fixture Wattage 25 W
Bulb(s) Included Yes
Humidity Sensing No
Night Light Included Yes
Thermal Fuse Protection Yes
UL Listed Yes
Eco-Friendly Energy Star
Cal Green Compliant
Title 24