X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV11VQ5 "Whisper" Bathroom Fan

Item: PANFV11VQ5
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $251.00

Price: $188.25




Details and Dimensions

Duct Size 4"
Length 16-3/4"
Width 14-3/16"
Height 10-3/4"
Housing Length 10-1/2"
Housing Width 10-1/2"
Grill Length 13"
Grill Width 13"
Sones <0.3
Heater Included No
CFM 110 CFM
Voltage 120V
Wattage 21.1 Watts
Amperage 0.18 Amps
Speed (RPM) 950
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 10 lbs
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
UL Listed Yes
Eco-Friendly Title 24
Features Condenser Motor Type