X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Panasonic PANFV11VHL2 "WhisperWarm" Bathroom Fan with Light

Item: PANFV11VHL2
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Duct Size 4"
Housing Length 17-3/8"
Housing Width 12-5/8"
Grill Length 18-1/8"
Grill Width 13-5/16"
Sones 0.7
Heater Included Yes
CFM 110 CFM
Voltage 120V
Speed (RPM) 812
Number of Bulbs 2
Max. Wattage Per Bulb 18 W
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included Yes
Timer No
Weight 23 lbs
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
UL Listed No
Eco-Friendly Title 24
Features Condenser Motor Type, Heating Element: 1400W, Heater Fan: 25W, 90 CFM, Combined Amps 12.5
CEC Approved Yes
Title 24 Compliant Yes