Panasonic PANFV08VQL5 "Whisper Lite" Bathroom Fan with Light
| Item: | PANFV08VQL5 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $245.25
Details and Dimensions
| Duct Size | 4" |
| Length | 16-3/4" |
| Width | 14-3/4" |
| Height | 11-1/2" |
| Housing Length | 10-1/2" |
| Housing Width | 10-1/2" |
| Grill Length | 13" |
| Grill Width | 13" |
| Sones | <0.3 |
| CFM | 80 CFM |
| Voltage | 120V |
| Wattage | 14.9 Watts |
| Amperage | 0.12 Amps |
| Speed (RPM) | 863 |
| Number of Bulbs | 1 |
| Max. Wattage Per Bulb | 32 W |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | Yes |
| Timer | No |
| Weight | 13 lbs |
| Thermal Fuse Protection | Yes |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Eco-Friendly | Title 24 |
| Features | • Condenser Motor Type |
| Energy Star | Yes |
| Title 24 Compliant | Yes |
| Warranty |


