Panasonic PANFV08VQ5 "WhisperingCeiling" Bathroom Fan
| Item: | PANFV08VQ5 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $164.25
Details and Dimensions
| Duct Size | 4" |
| Grill Length | 13" |
| Grill Width | 13" |
| Sones | <0.3 |
| CFM | 80 CFM |
| Voltage | 120V |
| Wattage | 14.7 Watts |
| Amperage | 0.12 Amps |
| Speed (RPM) | 829 |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 11 lbs |
| Thermal Fuse Protection | Yes |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Eco-Friendly | Title 24 |
| Features | • Condenser Motor Type |
| Energy Star | Yes |
| Warranty |


