X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Panasonic PANFV08VRL1 "WhisperRecessed" Bathroom Fan with Light

Item: PANFV08VRL1
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Duct Size 4"
Height 8-1/4"
Housing Width 12-3/4"
Housing Depth 7-1/2"
Sones 0.8
Heater Included No
CFM 80 CFM
Voltage 120V
Lamp Type GU24
Bulb Type CFL
Number of Bulbs 1
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Bulb(s) Included Yes
Light Included Yes
Weight 11 lbs
UL Listed Yes
Eco-Friendly Energy Star
Diameter 6-1/2"