PROFLO PFX2012A Two Handle Kitchen Faucet
| Item: | PFX2012A |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 5-3/4" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 4-1/2" |
| Spout Reach | 7-3/4" |
| Flow Rate (GPM) | 2 |
| Valve Type | Washerless Cartridge |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |


