PROFLO PFX2002A Two Handle Kitchen Faucet
| Item: | PFX2002A |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $50.83
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 5-3/4" |
| Construction | Metal |
| Spout Height | 4-1/2" |
| Spout Reach | 7-3/4" |
| Flow Rate (GPM) | 2 |
| Valve Type | Washerless Cartridge |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Knob |
| Shown With | Acrylic Knobs |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |


