Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

PROFLO PFWS6002M 4'' Centerset Bar Faucet

Item: PFWS6002M
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11-1/4"
Construction Metal
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 9"
Spout Reach 3-9/16"
Flow Rate (GPM) 1.5
Valve Type Washerless
Low Lead Compliant Yes
Handle(s) Included Yes