X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFWS6002A 4'' Centerset Bar Faucet

Item: PFWS6002A
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11-1/4"
Construction Metal
ADA Compliant Yes
Handle Type Knob
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 9"
Spout Reach 3-9/16"
Flow Rate (GPM) 1.5
Valve Type Washerless
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Sense