X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFWS336M 4'' Centerset Bar Faucet

Item: PFWS336M
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 9-3/8"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 6-13/16"
Spout Reach 3-9/16"
Flow Rate (GPM) 1.5
Valve Type Cartridge
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Sense