X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFWS1350CP 4'' Centerset Bar Faucet

Item: PFWS1350CP
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11-3/8"
Construction Metal
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 8-7/8"
Spout Reach 3-5/8"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Sense
Additional Information Drain Not Included
Maximum Deck Thickness 1-1/8"