X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFWS1312CP 4'' Centerset Bar Faucet

Item: PFWS1312CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 8-1/2"
Spout Reach 3-1/2"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes