X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFWPLUSA7242WH 72" x 42" Whirlpool Bath

Item: PFWPLUSA7242WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,727.90

Price: $1,408.24 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 19-1/2''
Length 72"
Width 42"
Depth 19-1/2"
Maximum Water Capacity (Gallons) 80
Number of Jets 8
Adjustable Jets Yes
Control Type Air activated on/off switch
Pump Horsepower .8 HP
Pump Amps 5.6
Construction Acrylic
Tub Construction Acrylics
Decorative Trim Ring Finish Color Match
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features For Right or Left Hand Installations
Additional Information Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately