Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
60" Whirlpool Baths
> PROFLO
>
PFWPLUSA7236BS
PROFLO PFWPLUSA7236BS 72" x 36" Whirlpool Bath
| Item: | PFWPLUSA7236BS |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,404.07 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 72'' x 36'' x 19-1/2 |
| Length | 72" |
| Width | 36" |
| Depth | 19-1/2" |
| Maximum Water Capacity (Gallons) | 70 |
| Number of Jets | 8 |
| Adjustable Jets | Yes |
| Control Type | Air activated on/off switch |
| Pump Horsepower | .8 HP |
| Pump Amps | 5.6 |
| Material | Acrylic |
| Slip Resistant Surface | Textured Bottom |
| Hard Wire Service Required | Yes |
| Features | • For Right or Left Installations |
| Additional Information | Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately |
| Product Specifications |


