X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFWPLUSA7040WH Unique Size Whirlpool Bath

Item: PFWPLUSA7040WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,838.03

Price: $1,497.99 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 70'' x 40'' x 20-1/2''
Length 70"
Width 40"
Depth 20-1/2"
Maximum Water Capacity (Gallons) 75
Number of Jets 6
Adjustable Jets Yes
Control Type Air activated on/off switch
Pump Horsepower .8 HP
Pump Amps 5.6
Construction Acrylic
Tub Construction Acrylics
Decorative Trim Ring Finish Color Match
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features For Right or Left Installations
Additional Information Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately