X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFWPLUSA6060RWH 60" Whirlpool Bath

Item: PFWPLUSA6060RWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Tub Installation Type Corner
Overall Size 60'' x 60'' x 21''
Length 60"
Width 60"
Depth 21"
Maximum Water Capacity (Gallons) 109
Number of Jets 8
Adjustable Jets Yes
Drain Location Center
Pump Horsepower 8 HP
Pump Amps 5.6
Material Acrylic
Decorative Trim Ring Finish Color Match
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features For Right Hand Installations
Additional Information Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately