Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
Whirlpool Accessories
> PROFLO
>
PFWPLUSA6042WH
PROFLO PFWPLUSA6042WH 60" Whirlpool Bath
| Item: | PFWPLUSA6042WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,299.92 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60'' x 42'' x 19-1/2'' |
| Length | 60" |
| Width | 42" |
| Depth | 19-1/2" |
| Maximum Water Capacity (Gallons) | 60 |
| Number of Jets | 8 |
| Adjustable Jets | Yes |
| Control Type | Air activated on/off switch |
| Pump Horsepower | .8 HP |
| Pump Amps | 5.6 |
| Material | Acrylic |
| Decorative Trim Ring Finish | Color Match |
| Slip Resistant Surface | Textured Bottom |
| Hard Wire Service Required | Yes |
| Features | • End Drain For Right or Left Installations |
| Additional Information | Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately |
| Product Specifications |


