X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFWPLUSA6032WH 60'' x 32''

Item: PFWPLUSA6032WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 32'' x 19-1/2''
Length 60"
Width 32"
Depth 19-1/2"
Maximum Water Capacity (Gallons) 50
Number of Jets 8
Adjustable Jets Yes
Control Type On/Off low-profile air switch
Pump Horsepower .8 HP
Pump Amps 5.6
Construction Acrylic
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features End Drain for Right or Left Installations
Additional Information Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately