X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFWPLUSA5838WH Unique Size Whirlpool Bath

Item: PFWPLUSA5838WH
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Tub Installation Type Drop In
Overall Size 58'' x 38'' x 20-1/2''
Length 58"
Width 38"
Depth 20-1/2"
Maximum Water Capacity (Gallons) 50
Number of Jets 6
Adjustable Jets Yes
Control Type Air activated on/off switch
Pump Horsepower .8 HP
Pump Amps 5.6
Construction Acrylic
Decorative Trim Ring Finish Color Match
Slip Resistant Surface Textured Slip Resistant Bottom
Hard Wire Service Required Yes
Features Heater blank, safety suction and
Additional Information Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately