Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
Whirlpool Accessories
> PROFLO
>
PFW6042ALSKWH
PROFLO PFW6042ALSKWH 60" Whirlpool Bath
| Item: | PFW6042ALSKWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,488.55 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 42'' x 19-3/4 |
| Length | 42" |
| Width | 19-3/4" |
| Depth | 60" |
| Height to Overflow | 42" |
| Maximum Water Capacity (Gallons) | 55 |
| Number of Jets | 8 |
| Adjustable Jets | Yes |
| Control Type | Electronic |
| Drain Location | Right |
| Pump Location | Right |
| Pump Horsepower | 1.5 HP |
| Pump Amps | 5.5 |
| Number of Bathers | 19-3/4" |
| Material | Acrylic |
| Tile Flange | Yes |
| Decorative Trim Ring Finish | Color Match |
| Slip Resistant Surface | Textured Bottom |
| Hard Wire Service Required | Yes |
| Features | • Features an integral skirt and integral tile flange |
| Additional Information | Heater Blank, Allows For Easy Addition Of Heater - Heater Sold Separately |
| Product Specifications |
| Installation Guide |


