X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFW6042ARSKBS 60" Whirlpool Bath

Item: PFW6042ARSKBS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 42'' x 20''
Length 60"
Width 42"
Depth 20"
Maximum Water Capacity (Gallons) 75
Number of Jets 8
Adjustable Jets Yes
Control Type Air activated on/off switch
Drain Location Right
Pump Horsepower 1.5 HP
Pump Amps 5.6
Material Acrylic
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Additional Information Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately