X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFW6036ARSKWH 60'' x 36''

Item: PFW6036ARSKWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,784.95

Price: $1,454.73 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 36''x 19-3/4''
Length 60"
Width 36"
Depth 19-3/4"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Adjustable Jets Yes
Control Type On/Off low-profile air switch
Drain Location Right
Pump Horsepower .8 HP
Pump Amps 5.6
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Decorative Trim Ring Finish Color Match
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Additional Information Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately