Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFW6032ALSKBS 60'' x 32''

Finish: Biscuit
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 19-3/4''
Length 60"
Width 32"
Depth 19-3/4"
Height to Overflow 16-1/2"
Maximum Water Capacity (Gallons) 45
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic on/off switch
Drain Location Left
Pump Horsepower 1.5 HP
Pump Amps 7.8
Construction Acrylic
Decorative Trim Ring Finish Color Matched
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features Heater blank, safety suction and
Additional Information Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately