X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFW6032ARSKBS 60'' x 32'' Whirlpool Bath

Item: PFW6032ARSKBS
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 19-3/4''
Length 60"
Width 32"
Depth 19-3/4"
Height to Overflow 16-1/2"
Maximum Water Capacity (Gallons) 45
Number of Jets 8
Control Type Air activated on/off switch
Drain Location Right
Pump Horsepower .8 HP
Pump Amps 5.6
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Features Heater blank, safety suction and silent air
Factory preset air controls for whirlpool action
Includes Skirt
Additional Information Supplied with Heater Blank for Easy Heater Installation - Heater Sold Separately