PROFLO PFUO903 Undermount Double Bowl Kitchen Sink
| Item: | PFUO903 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $541.05
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 31-1/2" |
| Width | 21" |
| Depth | 9" |
| Overall Size | 31-1/2'' x 21'' x 9'' |
| Bowl Length | 21-1/4" |
| Bowl Width | 19" |
| Bowl Depth | 9" |
| Second Bowl Length | 7" |
| Second Bowl Width | 14-1/4" |
| Second Bowl Depth | 5-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Gauge | 18 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Sink is undercoated and padded for quiet operation |
| Product Specifications |


