PROFLO PFUE206 Undermount Double Bowl Kitchen Sink
| Item: | PFUE206 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $522.82
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 32-1/4" |
| Width | 18-1/2" |
| Depth | 9" |
| Overall Size | 32-1/4'' x 18-1/2'' x 9'' |
| Bowl Length | 14-1/2" |
| Bowl Width | 16-1/2" |
| Bowl Depth | 9" |
| Second Bowl Length | 14-1/2" |
| Second Bowl Width | 16-1/2" |
| Second Bowl Depth | 9" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | 304 Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Sink is undercoated and padded for quiet operation |
| Product Specifications |


