Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Seats
> PROFLO
>
PFTSWE2000WH
PROFLO PFTSWE2000WH Toilet Seat
| Item: | PFTSWE2000WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $15.94
Details and Dimensions
| Bowl Type | Elongated bowl |
| Length | 18-1/3" |
| Width | 14-3/8" |
| Construction | Molded Wood |
| Features | • Plastic Top Mount Hinge, Color Matched Bumpers, Closed Front With Cover |


