X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFTSWE1000WH Toilet Seat

Item: PFTSWE1000WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Bowl Type Round bowl
Length 16-1/8"
Width 14-3/8"
Construction Molded Wood
Features Plastic Top Mount Hinge, Color Matched Bumpers, Closed Front With Cover