X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFTSE2000WH Toilet Seat

Item: PFTSE2000WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $17.88

Price: $14.89 (Pricing is for White)



Details and Dimensions

Bowl Type Elongated bowl
Length 18-7/8"
Width 14"
Construction Impact Resistent Plastic
Features Closed Front with Cover