X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFTSE1000WH Toilet Seat

Item: PFTSE1000WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bowl Type Round bowl
Length 16-5/8"
Width 13-3/4"
Construction Impact Resistent Plastic
Features Closed Front with Cover