PROFLO PFT332264 Double Bowl Kitchen Sink
| Item: | PFT332264 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $76.67
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 22" |
| Depth | 6" |
| Overall Size | 33'' x 22'' x 6'' |
| Bowl Length | 14" |
| Bowl Width | 16" |
| Bowl Depth | 6" |
| Second Bowl Length | 14" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 6" |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainles Steel |
| Gauge | 22 |
| Includes | Clips |
| Product Specifications |
| Installation Guide |


