PROFLO PFT171963 Single Bowl Kitchen Sink
| Item: | PFT171963 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $87.13
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 17" |
| Width | 19" |
| Depth | 6-1/8" |
| Overall Size | 17'' x 19'' x 6-1/8'' |
| Bowl Length | 14" |
| Bowl Width | 14" |
| Bowl Depth | 6-1/8" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 22 |
| ADA Compliant | Yes |
| Includes | Sink Clips |
| Product Specifications |
| Installation Guide |


