PROFLO PFT151562 Self Rimming Bar Sink
| Item: | PFT151562 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $52.89
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 7-3/5" |
| Overall Size | 15'' x 15'' x 7-3/5'' |
| Bowl Length | 12-1/4" |
| Bowl Width | 10-1/2" |
| Bowl Depth | 6" |
| Number of Faucet Holes | 2 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 22 |
| ADA Compliant | Yes |
| Features | • Sink clips included |
| Includes | Sink clips included |
| Faucet Hole Configuration | 2 Hole |
| Product Specifications |
| Installation Guide |


