X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFSR2522653 Single Bowl Kitchen Sink

Item: PFSR2522653
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $93.45

Price: $71.03



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 6-1/2"
Overall Size 25 x 22 x6-1/2
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 6-1/2"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 22
Sound Reduction Yes