X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFSR171962 Single Bowl Kitchen Sink

Item: PFSR171962
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 17"
Width 19"
Depth 6-1/8"
Overall Size 17 x 19 x 6-1/8
Bowl Length 14"
Bowl Width 14"
Bowl Depth 6-1/8"
Minimum Cabinet Size 21"
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 22
Sound Reduction Yes
ADA Compliant Yes