PROFLO PFSR151561 Self Rimming Bar Sink
| Item: | PFSR151561 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $64.39
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 5-1/2" |
| Overall Size | 15 x 15 x 5-1/2 |
| Bowl Length | 10" |
| Bowl Width | 12" |
| Bowl Depth | 5-1/2" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 23 |
| Sound Reduction | Yes |
| ADA Compliant | Yes |
| Includes | Sink clips |
| Product Specifications |
| Installation Guide |


