PROFLO PFSF6034WH Single Threshold 48'' and Larger Shower Base

Item: PFSF6034WH
Finish: White
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Length 34"
Width 60"
Features • Integrally molded drain included: complete with compression gasket and stainless steel strainer simplifying installation process
Construction Acrylic