X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFSB4242WH Single Threshold Up To 42'' Shower Base

Item: PFSB4242WH
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Configuration Single Threshold
Length 42"
Overall Length 42"
Overall Width 42"
Width 42"
Overall Size 42'' x 42''
Drain Location Center
Drain Included Yes
Slip Resistant Surface Easy Clean Slip Resistant Surface
Features Integrally Molded Drain complete With Compression Gasket and Strainer
Connection Size Durable Composite