Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> PROFLO
>
PFSB3636NEOWH
PROFLO PFSB3636NEOWH Neo-Angle & Rounded Corner Shower Base
| Item: | PFSB3636NEOWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $183.74
Details and Dimensions
| Configuration | Neo Angle |
| Length | 36" |
| Width | 36" |
| Drain Location | Center |
| Drain Included | Yes |
| Slip Resistant Surface | Easy Clean Slip Resistant Surface |
| Features | • Integrally Molded Drain complete With Compression Gasket and Strainer |
| Construction | Molded One Piece of Durable Composite |
| Product Specifications |


